Zoro Homepage

Addon 12.7Cm (5.00In) Micro-Usb Male To Usb 2.0 (A) Female Black

  • Mfr # USBOTG

  • Zoro # G0575956


product price: $1.45
/ea
Sold in multiples of 7 for $10.15

Key Features

Cable Length
5"
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Micro USB 2.0 - Male
Color
Black
Compatible With
Smartphone
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USBOTG
Zoro #
G0575956
UPC #
821455143643
Country of Origin
Unknown

Dimensions

Cable Length
5"

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
Micro USB 2.0 - Male
Color
Black
Compatible With
Smartphone
Cable Type
USB
Conductor
Copper
Connector on First End Details
USB 2.0 Type A - Female
Connector on Second End Details
Micro USB 2.0 - Male
Device Supported
Smartphone, Keyboard, Tablet, Mouse

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.