Shop ADD-ON
See all product information
Create Account
LENOVO 4X20M26252 COMPATIBLE USB 3.1 C MALE TO NEMA 5-15P MALE 45W 20V A
- Mfr # 4X20M26252-AA
- Zoro # G110726606
product price:Â
$
69.45
/ea
Key Features
Includes
AC Adapter, (1) Power Cord
Color
Black
Output Voltage
20 V DC
Compatible With
Lenovo Notebooks
USB Type-C
Yes
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4X20M26252-AA
- Zoro #
- G110726606
- UPC #
- 821456064701
- Country of Origin
- China
- Item
- Power Adapter
- Includes
- AC Adapter, (1) Power Cord
- Color
- Black
- Output Voltage
- 20 V DC
- Compatible With
- Lenovo Notebooks
- USB Type-C
- Yes
- Brand Compatibility
- Lenovo
- Device Supported
- Notebook
- Green Environmental Attribute
- Environmentally Friendly
- Max. Output Power
- 45 W
- Max. Output Current
- 2.25 A
- USB
- Yes
- USB Standard
- USB 3.1
- Environmental Compliance
- Waste Electrical and Electronic Equipment Directive (WEEE), Restriction of Hazardous Substances (RoHS)
- Compatibility
- Lenovo Notebooks
- Environmentally Friendly
- Yes
- Input Connectors Detail
- NEMA 5-15P-Male
- Maximum Output Current
- 2.25 A
- Package Contents
- 45W Power Adapter1 x Power Cord
- Maximum Output Power
- 45 W
- USB Specification
- USB 3.1, Type C
Dimensions
- Width
- 3.5 in
- Height
- 1.5 in
- Depth
- 7.5 in
- Overall Length
- 7.5 in
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.