Shop ADD-ON
See all product information
Create Account
Addon 7Ft Rj-45 (Male) To Rj-45 (Male) Gray Slim Cat6A Booted,
- Mfr # ADD-7FSLCAT6A-GY
- Zoro # G0120201
product price:Â
$
14.69
/ea
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
7 ft
Jacket Color
Gray
Jacket Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-7FSLCAT6A-GY
- Zoro #
- G0120201
- UPC #
- 821456751939
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 7 ft
- Wire Size
- 28 AWG
Details
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Snagless, Clear Claw
- Jacket Color
- Gray
- Jacket Type
- CM
- Cable Type
- Category 6a
- Material
- Polyvinyl Chloride (PVC), Copper
- Shielding
- No
- Features
- Unshielded Twisted Pair (UTP)
- Jacket Material
- Polyvinyl Chloride (PVC)
- Connector Gender on Second End
- Male
- Cable Characteristic
- Patch Cable
- Data Transfer Rate
- 10 Gbit/s
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Cable Listing
- CM
- Connector Gender on First End
- Male
- Device Supported
- Hub, Patch Panel, Media Converter, Network Device, Switch, Router
- Connector on First End Details
- (1) RJ-45 Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.