Addon 12M Lc (Male) To Lc (Male) Yellow Os2 Duplex Riser Fiber Patch

  • Mfr # ADD-LC-LC-12M9SMF

  • Zoro # G0772662


product price:  $30.59
/ea

Key Features

Category - Data Cable
OS2
Transmission Speed
10 Gbit/s
Clad Dimension
9/125 &micro
Cable Type
Fiber Optic
Color
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-12M9SMF
Zoro #
G0772662
UPC #
821455492956
Country of Origin
Unknown

Dimensions

Clad Dimension
9/125 &micro
Height - Batteries
13"
Width
11"

Details

Category - Data Cable
OS2
Transmission Speed
10 Gbit/s
Cable Type
Fiber Optic
Color
Yellow
Simplex/Duplex/Multifiber
Duplex
Jacket Type
Riser
Connector Type - Patch Cord
2 x LC Network - Male
Features
Ultra Physical Contact (UPC)
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Single-mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.