Shop ADD-ON
See all product information
Create Account
Addon 14Ft Rj-45 (Male) To Rj-45 (Male) Straight Green Cat6 Utp
- Mfr # ADD-3FSLCAT6-GN
- Zoro # G9725435
product price:Â
$
6.85
/ea
Sold in multiples of 2 for
$13.70
Key Features
Item - Data Cable
Network Cable
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
3 ft
Jacket Color
Green
Wire Size
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-3FSLCAT6-GN
- Zoro #
- G9725435
- UPC #
- 821455884911
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Boot Type - Data cable
- Clear Claw, Snagless
- Jacket Color
- Green
- Jacket Type
- CM
- Cable Type
- Category 6
- Jacket Material
- Polyvinyl Chloride (PVC)
- Material
- Copper, Polyvinyl Chloride (PVC)
- Shielding
- No
- Features
- Unshielded Twisted Pair (UTP)
- Connector Gender on Second End
- Male
- Cable Listing
- CM
- Connector Gender on First End
- Male
- Connector Type on First End
- RJ-45 Network - Male
- Connector on Second End Details
- (1) RJ-45 Network - Male
- Device Supported
- Media Converter, Router, Hub, Network Device, Switch, Patch Panel
- Connector Type on Second End
- RJ-45 Network - Male
- Cable Configuration
- Straight-through
- Cable Characteristic
- Patch Cable
- Connector on First End Details
- (1) RJ-45 Network - Male
Dimensions
- Length - Patch Cord
- 3 ft
- Wire Size
- 24 AWG
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.