
Addon 1.52M Rj-45 (Male) To Rj-45 (Male) Red Utp Patch Cable
Mfr # ADD-5FSLCAT6-RD
Zoro # G9751046
product price:Â $10.99
/ea
Sold in multiples of 2 for $21.98
Key Features
Boot Type - Data cable
Snagless, Clear Claw
Length - Patch Cord
5 ft
Cable Type
Category 6
Wire Size
24 AWG
Shielding
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-5FSLCAT6-RD
Zoro #
G9751046
UPC #
821455884850
Country of Origin
Unknown
Dimensions
Length - Patch Cord
5 ft
Wire Size
24 AWG
Details
Boot Type - Data cable
Snagless, Clear Claw
Cable Type
Category 6
Shielding
No
Jacket Color
Red
Features
Unshielded Twisted Pair (UTP)
Jacket Type
CM
Item - Data Cable
Network Cable
Jacket Material
Polyvinyl Chloride (PVC)
Material
Polyvinyl Chloride (PVC), Copper
Cable Characteristic
Patch Cable
Device Supported
Patch Panel, Switch, Network Device, Media Converter, Router, Hub
Connector on First End Details
(1) RJ-45 Network - Male
Connector Type on Second End
RJ-45 Network - Male
Cable Listing
CM
Connector Gender on First End
Male
Connector on Second End Details
(1) RJ-45 Network - Male
Connector Gender on Second End
Male
Connector Type on First End
RJ-45 Network - Male
Cable Configuration
Straight-through
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.