Shop ADD-ON
See all product information
Create Account
Addon 15M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Fiber
- Mfr # ADD-LC-LC-15M5OM4P
- Zoro # G0011622
product price:Â
$
46.85
/ea
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
49.21 ft
Jacket Color
Aqua
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-15M5OM4P
- Zoro #
- G0011622
- UPC #
- 821456093084
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Category - Data Cable
- OM4
- Jacket Color
- Aqua
- Shielding
- No
- Jacket Type
- Plenum
- Features
- Physical Contact (PC), Stranded
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Duplex
- Connector Gender on First End
- Male
- Device Supported
- Transceiver, Network Device
- Cable Configuration
- Straight-through
- Data Transfer Rate
- 100 Gbit/s
- Connector on Second End Details
- (2) LC Network - Male
- Cable Characteristic
- Patch Cable
- Connector Gender on Second End
- Male
- Connector on First End Details
- (2) LC Network - Male
Dimensions
- Length - Patch Cord
- 49.21 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.