Shop ADD-ON
See all product information
Create Account
ADDON 15M MPO/APC TO MPO/APC AQUA OM4 OFNR (RISER-RATED) 12-STRAND FIBER PATCH C
- Mfr # ADD-AMPOAMPO-15M5OM4
- Zoro # G323959716
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
For Use With
Network Device
Core Dimension
50 µm
Clad Dimension
125 µm
End 2 Connection Type
MPO/APC Network - Female
Features
Riser Rated
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-AMPOAMPO-15M5OM4
- Zoro #
- G323959716
- UPC #
- -
- Country of Origin
- China
Dimensions
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
- Cable Length
- 49.21 ft
Details
- For Use With
- Network Device
- End 2 Connection Type
- MPO/APC Network - Female
- Features
- Riser Rated
- Jacket Color
- Aqua
- Jacket Material
- Polyvinyl Chloride
- Mode
- Multi Mode
- End 1 Connection Type
- MPO/APC Network - Female
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.