Shop ADD-ON
See all product information
Create Account
Addon 34M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Fiber Ofnr
- Mfr # ADD-LC-LC-34M5OM4
- Zoro # G0090549
product price:Â
$
48.15
/ea
Key Features
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Aqua
Overall Length
111.55 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-34M5OM4
- Zoro #
- G0090549
- UPC #
- 821456462187
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (2) LC Network - Male
- End 2 Connection Type
- (2) LC Network - Male
- Jacket Color
- Aqua
- Features
- Riser Rated, Physical Contact (PC)
- Cable Type
- Fiber Optic
- Simplex/Duplex/Multifiber
- Duplex
- Single Mode/Multi-Mode
- Multi-mode
- Jacket Type
- OFNR, Riser
- Shielding
- No
- Connector Gender on Second End
- Male
- Fiber Category
- OM4
- Cable Characteristic
- Patch Cable
- Connector Gender on First End
- Male
- Device Supported
- Network Device
- Cable Configuration
- Straight-through
- Data Transfer Rate
- 10 Gbit/s
- For Use With
- Network Device
- Mode
- Multi Mode
Dimensions
- Overall Length
- 111.55 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 111.55 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.