
Addon 16Gb Ddr3-1600Mhz Dr Rdimm F/ Ibm
Mfr # 46W0672-AM
Zoro # G0719438
product price:Â $103.99
/ea
Free Shipping & Returns
Key Features
Thickness
300 mil
CAS Latency
CL11
Number of Pins
240
Memory Rank
Dual-rank
Signal Processing
Registered
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
46W0672-AM
Zoro #
G0719438
UPC #
821455278857
Country of Origin
Unknown
Dimensions
Thickness
300 mil
Memory Size
16 GB
Details
CAS Latency
CL11
Number of Pins
240
Memory Rank
Dual-rank
Signal Processing
Registered
Error Checking
ECC
Memory Standard
DDR3-1600/PC3-12800
Memory Speed
1600 MHz
Memory Voltage
1.35V
Number of Modules
(1) 16GB
Memory Technology
DDR3 SDRAM
Item
RAM Module
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.