Addon 17M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Fiber Ofnr
- Mfr # ADD-LC-LC-17M5OM4
- Zoro # G0078490
product price:Â
$
35.39
/ea
Key Features
End 1 Connection Type
(2) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Aqua
Overall Length
55.77 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-LC-LC-17M5OM4
- Zoro #
- G0078490
- UPC #
- 821456049128
- Country of Origin
- Unknown
- Item
- Network Cable
- End 1 Connection Type
- (2) LC Network - Male
- End 2 Connection Type
- (2) LC Network - Male
- Jacket Color
- Aqua
- Cable Type
- Fiber Optic
- Features
- Physical Contact (PC), Stranded
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Type
- OFNR, Riser
- Device Supported
- Network Device, Transceiver
- Cable Characteristic
- Patch Cable
- Cable Configuration
- Straight-through
- Connector Gender on First End
- Male
- Connector Gender on Second End
- Male
- Shielding
- No
- Fiber Category
- OM4
- For Use With
- Network Device
- Mode
- Multi Mode
Dimensions
- Overall Length
- 55.77 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 55.77 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.