Shop FIBERTRONICS
See all product information
Create Account
Fiber Optic Patch Cable
- Mfr # PC-KD9D3YV05M
- Zoro # G923744125
product price:Â
$
11.15
/ea
Key Features
Cable Diameter
3 mm
End 1 Contact Type Finish
UPC
Jacket Color
Yellow
Attenuation
0.3 dB
Standards
AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PC-KD9D3YV05M
- Zoro #
- G923744125
- UPC #
- -
- Country of Origin
- China
Dimensions
- Cable Diameter
- 3 mm
- Core Diameter
- 9 micron
- Overall Length
- 5 m
- Clad Dimension
- 125 micron
- Wire Rope Length
- 5 m
- Length
- 5 m
Details
- End 1 Contact Type Finish
- UPC
- Jacket Color
- Yellow
- Attenuation
- 0.3 dB
- Standards
- AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
- End 1 Connection Type
- LC
- End 2 Connection Type
- SC
- End 2 Contact Type Finish
- UPC
- Fiber Type
- OS2
- Item
- Fiber Optic Patch Cords
- Includes Jacket
- Jacketed
- Number of Fibers
- Duplex
- Mode
- Single Mode
- Fiber Count
- 2
- Jacket Material
- PVC
Description
Fiber Optic Patch Cords, Mode Single Mode, End 1 Connection Type LC, End 2 Connection Type SC, Jacket Color Yellow, Overall Length 5 m, Jacket Material PVC, Cable Diameter 3 mm, Clad Dimension 125 micron, Core Diameter 9 micron, Fiber Count 2, Number of Fibers Duplex, Attenuation 0.3 dB, Standards AS9100D, EIA-455-171, FOPT-171, IEC 61280-4-5, ITAR, NEC 770, NECA-FOA-301, NSF-ISR, RoHS Compliant
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.