Addon 1.82M (6.00Ft) Displayport Male To Vga Male Black Adapter Cable

  • Mfr # DISPORT2VGAMM6B

  • Zoro # G0626128


product price:  $28.69
/ea

Key Features

Cable Length
6 ft
Color
Black
Cable Type
DisplayPort/VGA
Connection A
DisplayPort Digital Audio/Video - Male
Connection B
15-pin HD-15 - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
DISPORT2VGAMM6B
Zoro #
G0626128
UPC #
821455075555
Country of Origin
Unknown

Dimensions

Cable Length
6 ft
Height
1 in
Width
7 in

Details

Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connection A
DisplayPort Digital Audio/Video - Male
Connection B
15-pin HD-15 - Male
Conductor Material
Copper
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Connector Type on Second End
HD-15 - Male
Device Supported
Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.