
Addon 1Ft Usb 3.0 (A) Male To Usb 3.0 (B) Male Black Extension Cable
Mfr # USB3EXTAB1
Zoro # G9907977
product price: $4.85
/eaSold in multiples of 2 for $9.70
Key Features
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Cable Characteristic
Extension Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB3EXTAB1
Zoro #
G9907977
UPC #
821456025108
Country of Origin
Unknown
Dimensions
Cable Length
1 ft
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type B - Male
Color
Black
Cable Type
USB/USB-B
Cable Characteristic
Extension Cable
Device Supported
Scanner, USB Charger, PC, Printer, Notebook, USB Hub
Connector on Second End Details
1 x USB 3.0 Type B - Male
Connector on First End Details
1 x USB 3.0 Type A - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.