Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 1Gbs 1 Rj-45 To 1 Sc Media Conv

  • Mfr # ADD-GMCMN-LX-2SC

  • Zoro # G0751470


product price: $91.59
/ea
Free Shipping & Returns

Key Features

For Use With
Network
Height
5.6 in
Features
Network (RJ-45)
Depth
2-1/2 in
Width
3 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-GMCMN-LX-2SC
Zoro #
G0751470
UPC #
821455579848
Country of Origin
Unknown

Dimensions

Height
5.6 in
Depth
2-1/2 in
Width
3 in
Fiber Optic Cable Wavelength
0.1 mil

Details

Item
Transceiver/Media Converter
For Use With
Network
Features
Network (RJ-45)
Media Type Supported
Optical Fiber, Twisted Pair
Number of Network (RJ-45) Ports
1
Number of SC Ports
1
Maximum Distance Supported
20 km
Network Technology
10/100/1000Base-TX, 1000Base-LX
Ethernet Technology
Gigabit Ethernet
Total Number of Ports
2
Power Source
Power Adapter
Single Mode/Multi-Mode
Single Mode

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.