
Addon 1M Alc (Male) To Lc (Male) Yellow Os2 Simplex Riser Fiber Patch
Mfr # ADD-ALC-LC-1MS9SMF
Zoro # G0776092
product price:Â $6.79
/ea
Sold in multiples of 2 for $13.58
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
3.28 ft
Jacket Color
Yellow
Cable Type
Fiber Optic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-ALC-LC-1MS9SMF
Zoro #
G0776092
UPC #
821455544662
Country of Origin
Unknown
Dimensions
Length - Patch Cord
3.28 ft
Clad Dimension
125 µm
Core Dimension
9 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Cable Type
Fiber Optic
Features
Impact Resistant, Molded, Angled Physical Contact (APC), Halogen Free, Angled Connector, Strain Relief, Pull Resistant Connector
Single Mode/Multi-Mode
Single-mode
Simplex/Duplex/Multifiber
Simplex
Shielding
No
Jacket Type
OFNR, Riser
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Configuration
Straight-through
Connector on Second End Details
(1) LC Network - Male
Connector Type on Second End
LC Network - Male
Connector on First End Details
(1) ALC Network - Male
Device Supported
Network Device
Cable Characteristic
Patch Cable
Connector Type on First End
ALC Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.