
Addon 1M Hdmi 2.1 M/M W/Ethernet High Speed Black Adapter Cable
Mfr # HDMIHS21MM1M
Zoro # G9946118
product price: $16.15
/eaKey Features
Cable Type
HDMI
Cable Length
3.28 ft
Color
Black
Connection A
(1) HDMI 2.1 Digital Audio/Video - Male
Features
HDMI Ethernet Channel (HEC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HDMIHS21MM1M
Zoro #
G9946118
UPC #
821456242222
Country of Origin
Unknown
Dimensions
Cable Length
3.28 ft
Details
Cable Type
HDMI
Color
Black
Connection A
(1) HDMI 2.1 Digital Audio/Video - Male
Features
HDMI Ethernet Channel (HEC)
Connection B
(1) HDMI 2.1 Digital Audio/Video - Male
Item
A/V Cable
Device Supported
Audio/Video Device
Supported Resolution
4096 x 2160
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.