
Addon 1M Hp Compat Om3 Aqua Patch Cable
Mfr # AJ834A-AO
Zoro # G0706180
product price: $12.75
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Features
Physical Contact (PC)
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AJ834A-AO
Zoro #
G0706180
UPC #
821455344491
Country of Origin
Unknown
Dimensions
Width
11"
Clad Dimension
50/125 µ
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
2 x LC Network - Male
Color
Aqua
Features
Physical Contact (PC)
Single Mode/Multi-Mode
Multi-mode
Cable Type
Fiber Optic
Jacket Type
Riser
Simplex/Duplex/Multifiber
Duplex
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.