
Addon 20.00Cm (8.00In) Displayport Male To Vga Female Black Adapter
Mfr # DISPLAYPORT2VGA
Zoro # G0631402
product price: $17.79
/eaKey Features
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
DISPLAYPORT2VGA
Zoro #
G0631402
UPC #
821455054574
Country of Origin
Unknown
Dimensions
Cable Length
8.04 in
Details
Item
Video Cable
Color
Black
Cable Type
DisplayPort/VGA
Connection B
1 x 15-pin HD-15 - Female
Connection A
1 x DisplayPort Digital Audio/Video - Male
Conductor Material
Copper
Device Supported
Monitor, Video Device
Connector Type on Second End
HD-15 - Female
Connector Type on First End
DisplayPort Digital Audio/Video - Male
Description
Documents & Resources
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.