Addon 20.00Cm (8.00In) Mini-Displayport Male To Hdmi Female Black

  • Mfr # MDP2HDMIAB

  • Zoro # G0569190


product price: $22.45
/ea

Key Features

Cable Type
HDMI/Mini DisplayPort
Cable Length
8 in
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI Digital Audio/Video - Female
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MDP2HDMIAB
Zoro #
G0569190
UPC #
821455143469
Country of Origin
Unknown

Dimensions

Cable Length
8 in
Height (In.)
3"
Width (In.)
1"

Details

Cable Type
HDMI/Mini DisplayPort
Color
Black
Conductor Material
Copper
Connection B
(1) HDMI Digital Audio/Video - Female
Item
A/V Cable
Connection A
(1) Mini DisplayPort Digital Audio/Video - Male
Features
Active
Connector Type on Second End
HDMI Digital Audio/Video - Female
Connector on Second End Details
1 x HDMI Digital Audio/Video - Female
Device Supported
Monitor, Notebook, Audio/Video Device, Projector, Computer
Connector on First End Details
1 x Mini DisplayPort Digital Audio/Video - Male
Connector Type on First End
Mini DisplayPort Digital Audio/Video - Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.