This item is Discontinued.

Add-On Addon 5 Pack Of 8In Mini-Displayport Male To Hdmi Female Black, PK5 MDP2HDMIAW-5PK

This item is Discontinued.

Add-On

Addon 5 Pack Of 8In Mini-Displayport Male To Hdmi Female Black, PK5 (Discontinued)

Mfr # MDP2HDMIAW-5PK
Zoro # G0570931
UPC # 821455143520
Country of Origin Unknown
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
MDP2HDMIAW-5PK
Zoro #
G0570931
UPC #
821455143520
Country of Origin
Unknown

Dimensions

Cable Length
8 in
Height (In.)
12 in
Width (In.)
3 in

Details

Cable Type
HDMI/Mini DisplayPort
Color
White
Conductor Material
Copper
Item
A/V Cable
Features
Active
Connection A
1 x Mini DisplayPort Digital Audio/Video - Male
Connection B
1 x HDMI Digital Audio/Video - Female
Device Supported
Monitor, Projector, Audio/Video Device, Notebook, Computer

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.