Shop ADD-ON
See all product information
Create Account
Addon 20Ft Rj-45 (Male) To Rj-45 (Male) Straight Blue Cat6 Utp Copper
- Mfr # ADD-7FSLCAT6-GY
- Zoro # G9750608
product price:Â
$
11.39
/ea
Sold in multiples of 2 for
$22.78
Key Features
Boot Type - Data cable
Clear Claw, Snagless
Length - Patch Cord
7 ft
Cable Type
Category 6
Wire Size
24 AWG
Jacket Type
CM
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Length - Patch Cord
- 7 ft
- Wire Size
- 24 AWG
- Cable Length
- 7 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.