Addon 25Ft Rj-45 (Male) To Rj-45 (Male) Straight Black Cat6A Utp Pvc
- Mfr # ADD-25FCAT6A-BK
- Zoro # G0181147
product price:Â
$
16.15
/ea
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Conductor Material
Copper
Wire Gauge
24 AWG
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-25FCAT6A-BK
- Zoro #
- G0181147
- UPC #
- 821456105732
- Country of Origin
- Unknown
Details
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- 1 x RJ-45 Network - Male
- Boot Type - Data cable
- Snagless
- Conductor Material
- Copper
- Wire Gauge
- 24 AWG
- Jacket Material
- Polyvinyl Chloride (PVC)
- Color
- Black
- Material
- Copper
- Features
- Stranded
- Cable Type
- Category 6a
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.