
Addon 2Gb Ddr2-800Mhz Sodimm F/ Hp
Mfr # 485033-004-AA
Zoro # G0638098
product price: $193.99
/ea
Free Shipping & Returns
Key Features
Thickness
500 mil
Signal Processing
Unbuffered
Number of Pins
200
Memory Speed
800 MHz
Error Checking
Non-ECC
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
485033-004-AA
Zoro #
G0638098
UPC #
821455323076
Country of Origin
Unknown
Dimensions
Thickness
500 mil
Memory Size
2 GB
Details
Signal Processing
Unbuffered
Number of Pins
200
Memory Speed
800 MHz
Error Checking
Non-ECC
Memory Voltage
1.80V
Device Supported
Notebook
Memory Standard
DDR2-800/PC2-6400
Memory Technology
DDR2 SDRAM
CAS Latency
CL6
Memory Rank
Dual-rank
Item
RAM Module
Number of Modules
(1) 2GB
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.