Zoro Homepage

Addon 2Gb Ddr3-1066Mhz Udimm F/ Dell

  • Mfr # A2290224-AA

  • Zoro # G0656900


product price: $44.95
/ea

Key Features

Thickness
500 mil
CAS Latency
CL7
Error Checking
Non-ECC
Memory Voltage
1.50V
Memory Size
2 GB
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A2290224-AA
Zoro #
G0656900
UPC #
821455158210
Country of Origin
Unknown

Dimensions

Thickness
500 mil
Memory Size
2 GB

Details

CAS Latency
CL7
Error Checking
Non-ECC
Memory Voltage
1.50V
Item
RAM Module
Number of Pins
240
Signal Processing
Unbuffered
Memory Speed
1066 MHz
Memory Technology
DDR3 SDRAM

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.