
Addon 2M Asc (Male) To Lc (Male) Yellow Os2 Simplex Riser Fiber Patch
Mfr # ADD-ASC-LC-2MS9SMF
Zoro # G0771122
product price:Â $9.75
/eaKey Features
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Width
11"
Simplex/Duplex/Multifiber
Simplex
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
ADD-ASC-LC-2MS9SMF
Zoro #
G0771122
UPC #
821455544761
Country of Origin
Unknown
Dimensions
Width
11"
Clad Dimension
9/125 µ
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OS2
Connector Type - Patch Cord
1 x LC Network - Male
Simplex/Duplex/Multifiber
Simplex
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Single-mode
Jacket Type
OFNR
Features
Stranded
Color
Yellow
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.