Shop ADD-ON
See all product information
Create Account
Addon 2M Fc (Male) To Lc (Male) Yellow Os2 Duplex Riser Fiber Patch
- Mfr # ADD-LC-FC-2M9SMF
- Zoro # G9321876
product price:Â
$
15.49
/ea
Key Features
Category - Data Cable
OS2
Jacket Color
Yellow
Clad Dimension
125 µm
Core Dimension
9 µm
Shielding
No
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Dimensions
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.