Addon 2M Sc (Male) To Lc (Male) Orange Om2 Duplex Riser Fiber Patch

  • Mfr # ADD-SC-LC-2M5OM2

  • Zoro # G9595305


product price: $14.15
/ea

Key Features

Item - Data Cable
Network Cable
Length - Patch Cord
6.60 ft
Jacket Color
Orange
Features
Stranded
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-SC-LC-2M5OM2
Zoro #
G9595305
UPC #
821455667217
Country of Origin
Unknown

Dimensions

Length - Patch Cord
6.60 ft
Clad Dimension
125 µm
Core Dimension
50 µm

Details

Item - Data Cable
Network Cable
Jacket Color
Orange
Features
Stranded
Cable Type
Fiber Optic
Single Mode/Multi-Mode
Multi-mode
Data Transfer Rate
10 Gbit/s
Device Supported
Network Device, Transceiver
Connector on Second End Details
(2) SC/PC Network - Male
Connector on First End Details
(2) LC/PC Network - Male
Connector Type on First End
LC/PC Network - Male
Connector Type on Second End
SC/PC Network - Male
Cable Characteristic
Patch Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.