
Addon 30.48Cm (1.00Ft) Displayport Male To Male Black Cable
Mfr # DISPLAYPORT1F
Zoro # G0631122
product price: $11.55
/eaKey Features
Cable Type
DisplayPort
Conductor Material
Copper
Color
Black
Cable Length
1 ft
Device Supported
Audio/Video Device
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORT1F
Zoro #
G0631122
UPC #
821455054468
Country of Origin
Unknown
Dimensions
Cable Length
1 ft
Details
Cable Type
DisplayPort
Conductor Material
Copper
Color
Black
Item
A/V Cable
Device Supported
Audio/Video Device
Connector on Second End Details
(1) DisplayPort Digital Audio/Video - Male
Connector on First End Details
(1) DisplayPort Digital Audio/Video - Male
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.