Shop SANOXY
Create Account
USB 3.1 Type C Male to HDMI 4K at 30Hz Female + VGA Female Adapter
- Mfr # SNX-CBL-LDR-UC208-8200
- Zoro # G015236026
product price:Â
$
38.99
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SNX-CBL-LDR-UC208-8200
- Zoro #
- G015236026
- UPC #
- -
- Country of Origin
- China
Description
SANOXY Cables and Adapters; USB 3.1 Type C Male to HDMI 4K@30Hz Female + VGA Female AdapterThis USB-C to HDMI+VGA adapter allows you to transmit signals from a Type-C source to a high definition HDMI or VGA display TV sets, projectors, etc. It can work on USB-C supported devices. This adapter supports HDMI resolution up to 4Kx2K@30Hz and VGA resolution up to 1920x1200@60Hz.Supports USB-C input and HDMI / VGA outputSupports per lane data rates of 5.4Gbps HBR2, 2.7Gbps HBR and 1.62Gbps RBR Supports multiple color formats: RGB 6/8/10/12-bit per component bpc and YCbCr4:4:4, YCbCr4:2:2,8/10/12bpcSupports HDMI 1.4 and former versionsContent protection of HDCP Rx and Tx keys to support HDCP repeaterUSB bus power no external power supplyNote: If both HDMI and VGA outputs are connected, then only one output can receive the input signal. The priority sequence is HDMI, then VGA.
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.