This item is Discontinued.

Add-On Addon 30.48M Rj-45 (Male) To Rj-45 (Male) Yellow Utp Pvc Patch Cable ADD-100FCAT6A-YW

Addon 30.48M Rj-45 (Male) To Rj-45 (Male) Yellow Utp Pvc Patch Cable (Discontinued)

  • Mfr # ADD-100FCAT6A-YW
  • Zoro # G9719774
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-100FCAT6A-YW
Zoro #
G9719774
UPC #
821455882160
Country of Origin
Unknown

Details

Item - Data Cable
Network Cable
Connector Type - Patch Cord
1 x RJ-45 Network - Male
Boot Type - Data cable
Snagless
Transmission Speed
10 Gbit/s
Jacket Material
Polyvinyl Chloride (PVC)
Color
Yellow
Wire Gauge
24 AWG
Material
Polyvinyl Chloride (PVC)
Cable Type
Category 6a
Features
Stranded

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.