Shop ADD-ON
See all product information
Create Account
Addon 305M Lc (Male) To Lc (Male) Straight Yellow Os2 Duplex Fiber
- Mfr # ADD-1KFOS2-NT
- Zoro # G0074318
product price:Â
$
342.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Length - Patch Cord
1000 ft
Jacket Color
Yellow
Features
Stranded
Clad Dimension
125 μm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-1KFOS2-NT
- Zoro #
- G0074318
- UPC #
- 821456222200
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Jacket Color
- Yellow
- Features
- Stranded
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Single-mode
- Jacket Type
- OFNR
- Connector on First End Details
- Bare Wire
- Connector on Second End Details
- Bare Wire
- Cable Characteristic
- Patch Cable
- Device Supported
- Network Device
- Color
- Yellow
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 1000 ft
- Clad Dimension
- 125 μm
- Core Dimension
- 9 μm
- Cable Length
- 1000 ft
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.