Shop ENET
See all product information
Create Account
3M Sc/Lc Duplex Multimode 50/125 10Gb Om4 Or Better Aqua Fiber
- Mfr # SCLC-OM4-3M-ENC
- Zoro # G9530570
product price:Â
$
22.99
/ea
Key Features
Item - Data Cable
Network Cable
Connector Type - Patch Cord
SC Network - Male; LC Network - Male
Length - Patch Cord
9.84 ft
Transmission Speed
10 Gbps
Core Dimension - Fiber Optic Cable
50 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCLC-OM4-3M-ENC
- Zoro #
- G9530570
- UPC #
- 762047510712
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Connector Type - Patch Cord
- SC Network - Male; LC Network - Male
- Transmission Speed
- 10 Gbps
- Cable Type
- Fiber Optic
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
Dimensions
- Length - Patch Cord
- 9.84 ft
- Core Dimension - Fiber Optic Cable
- 50 µm
- Clad Dimension
- 125 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.