
Addon 30M Lc (Male) To Lc (Male) Straight Aqua Om4 Duplex Plenum
Mfr # ADD-LC-LC-30M5OM4P
Zoro # G0147002
product price:Â $93.55
/ea
Free Shipping & Returns
Key Features
Length - Patch Cord
98.43 ft
Cable Type
Fiber Optic
Jacket Type
Plenum
Category - Data Cable
OM4
Item - Data Cable
Network Cable
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-LC-LC-30M5OM4P
Zoro #
G0147002
UPC #
821456058427
Country of Origin
Unknown
Dimensions
Length - Patch Cord
98.43 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Cable Type
Fiber Optic
Jacket Type
Plenum
Category - Data Cable
OM4
Item - Data Cable
Network Cable
Simplex/Duplex/Multifiber
Duplex
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Stranded
Jacket Color
Aqua
Connector on Second End Details
(2) LC Network - Male
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Connector Gender on First End
Male
Connector on First End Details
(2) LC Network - Male
Cable Characteristic
Patch Cable
Device Supported
Transceiver, Network Device
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.