Addon 30M Lc (Male) To St (Male) Yellow Os2 Duplex Riser Fiber Patch

  • Mfr # ADD-ST-LC-30M9SMF

  • Zoro # G0683257


product price:  $31.99
/ea

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Length - Patch Cord
98.43 ft
Jacket Color
Yellow
Clad Dimension
125 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-ST-LC-30M9SMF
Zoro #
G0683257
UPC #
821455492697
Country of Origin
Unknown

Dimensions

Length - Patch Cord
98.43 ft
Clad Dimension
125 µm
Core Dimension
9 µm

Details

Item - Data Cable
Network Cable
Category - Data Cable
OS2
Jacket Color
Yellow
Shielding
No
Features
Molded, Strain Relief, Ultra Physical Contact (UPC)
Cable Type
Fiber Optic
Jacket Type
Riser, OFNR
Simplex/Duplex/Multifiber
Duplex
Single Mode/Multi-Mode
Single-mode
Cable Configuration
Straight-through
Connector Gender on Second End
Male
Device Supported
Patch Panel, Switch, Media Converter, Hub, Network Device, Router
Connector on Second End Details
(2) ST Network - Male
Connector on First End Details
(2) LC Network - Male
Data Transfer Rate
10 Gbit/s
Cable Characteristic
Patch Cable
Connector Gender on First End
Male

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.