
Addon 30M Om3 Aqua Duplex Patch Cable
Mfr # ADD-MPOMPO-30M5OM3
Zoro # G0705270
product price: $306.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
1 x MPO Network - Female
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MPOMPO-30M5OM3
Zoro #
G0705270
UPC #
821455444177
Country of Origin
Unknown
Dimensions
Clad Dimension
50/125 µ
Width
11"
Height - Batteries
13"
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM3
Connector Type - Patch Cord
1 x MPO Network - Female
Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Jacket Type
OFNR
Features
Physical Contact (PC)
Cable Type
Fiber Optic
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.