Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Addon 30M Om4 Aqua Duplex Patch Cable

  • Mfr # ADD-MPOMPO-30M5OM4

  • Zoro # G0703216


product price: $399.99
/ea
Free Shipping & Returns

Key Features

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
1 x MPO Network - Female
Features
Stranded
Width
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
ADD-MPOMPO-30M5OM4
Zoro #
G0703216
UPC #
821455444139
Country of Origin
Unknown

Dimensions

Width
11"
Clad Dimension
50/125 &micro
Height - Batteries
13"

Details

Item - Data Cable
Network Cable
Category - Data Cable
OM4
Connector Type - Patch Cord
1 x MPO Network - Female
Features
Stranded
Cable Type
Fiber Optic
Jacket Type
Riser
Single Mode/Multi-Mode
Multi-mode
Color
Aqua

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.