
Addon 30M Om4 Aqua Duplex Patch Cable
Mfr # ADD-MPOMPO-30M5OM4M
Zoro # G0704607
product price: $358.99
/ea
Free Shipping & Returns
Key Features
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Length - Patch Cord
98.43 ft
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
ADD-MPOMPO-30M5OM4M
Zoro #
G0704607
UPC #
821455444122
Country of Origin
Unknown
Dimensions
Length - Patch Cord
98.43 ft
Clad Dimension
125 µm
Core Dimension
50 µm
Details
Item - Data Cable
Network Cable
Category - Data Cable
OM4
Jacket Color
Aqua
Single Mode/Multi-Mode
Multi-mode
Features
Physical Contact (PC), Laser-optimized, Stranded
Cable Type
Fiber Optic
Shielding
No
Jacket Type
OFNR, Riser
Device Supported
Network Device
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Configuration
Crossover
Connector on First End Details
(1) MPO Network - Male
Cable Characteristic
Patch Cable
Connector on Second End Details
(1) MPO Network - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.