Shop ADD-ON
See all product information
Create Account
Addon 3M Lc (Male) To 2Xlc (Male) Orange Om2 Simplex Fiber Splitter
- Mfr # ADD-CS-1X2553MMLC
- Zoro # G9806057
product price:Â
$
249.99
/ea
Free Shipping & Returns
Key Features
End 1 Connection Type
(1) LC Network - Male
End 2 Connection Type
(2) LC Network - Male
Jacket Color
Orange
Overall Length
9.84 ft
Clad Dimension
125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- ADD-CS-1X2553MMLC
- Zoro #
- G9806057
- UPC #
- 821455460122
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 50 µm
- Cable Length
- 9.84 ft
Details
- Item
- Network Cable
- End 1 Connection Type
- (1) LC Network - Male
- End 2 Connection Type
- (2) LC Network - Male
- Jacket Color
- Orange
- Cable Type
- Fiber Optic
- Features
- Stranded, Physical Contact (PC)
- Single Mode/Multi-Mode
- Multi-mode
- Simplex/Duplex/Multifiber
- Simplex
- Jacket Type
- Riser
- Connector Gender on Second End
- Male
- Device Supported
- Network Device
- Cable Configuration
- Straight-through
- Cable Characteristic
- Splitter Cable
- Fiber Category
- OM2
- Connector Gender on First End
- Male
- Shielding
- No
- For Use With
- Network Device
- Mode
- Multi Mode
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.