Addon 3M Lc (Male) To Lc (Male) Straight Aqua Om3 Duplex Fiber Patch

  • Mfr # ADD-LC-LC-MB3M5OM4

  • Zoro # G0006381


product price:  $17.49
/ea

Key Features

Category - Data Cable
OM4
Boot Type - Data cable
Snagless, Microboot
Jacket Color
Aqua
Clad Dimension
125 µm
Core Dimension
50 µm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
ADD-LC-LC-MB3M5OM4
Zoro #
G0006381
UPC #
821455822623
Country of Origin
Unknown

Dimensions

Clad Dimension
125 µm
Core Dimension
50 µm
Length - Patch Cord
9.84 ft

Details

Category - Data Cable
OM4
Boot Type - Data cable
Snagless, Microboot
Jacket Color
Aqua
Jacket Type
Riser, OFNR
Item - Data Cable
Network Cable
Simplex/Duplex/Multifiber
Duplex
Cable Type
Fiber Optic
Features
Booted, Physical Contact (PC), Stranded
Shielding
No
Single Mode/Multi-Mode
Multi-mode
Connector Gender on Second End
Male
Connector Gender on First End
Male
Cable Characteristic
Patch Cable
Cable Configuration
Straight-through
Connector on Second End Details
(2) LC Network - Male
Device Supported
Transceiver, Network Device
Connector on First End Details
(2) LC Network - Male

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.