Shop ADD-ON
See all product information
Create Account
ADDON 3M SN TO LC YELLOW OS2 DUPLEX OFNR (RISER-RATED) SMF FIBER PATCH CABLE
- Mfr # ADD-SN-LC-3M9SMF
- Zoro # G823960083
product price:Â
$
80.49
/ea
Key Features
Jacket Type
OFNR
Cable Length
9.84 ft
End 2 Connection Type
SN Network - Male
Jacket Color
Yellow
Jacket Material
Polyvinyl Chloride
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- ADD-SN-LC-3M9SMF
- Zoro #
- G823960083
- UPC #
- -
- Country of Origin
- China
- Jacket Type
- OFNR
- End 2 Connection Type
- SN Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
- Jacket Material
- Polyvinyl Chloride
- End 1 Connection Type
- SN Network - Male
- Simplex/Duplex/Multifiber
- Duplex
- Mode
- Single Mode
- For Use With
- Data Center
Dimensions
- Cable Length
- 9.84 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.