Shop ENET
See all product information
Create Account
MELLANOX TO PALO ALTO COMPATIBLE SFC2-MNPA-5M TAA COMPLIANT 10GBASE-CU SFP+ DAC 5M
- Mfr # SFC2-MNPA-5M-ENC
- Zoro # G816427852
product price:Â
$
94.69
/ea
Key Features
Cable Length
16.40 ft
For Use With
Network Device
End 1 Connection Type
SFP+ Network
Jacket Material
Copper
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SFC2-MNPA-5M-ENC
- Zoro #
- G816427852
- UPC #
- 762048000000
- Country of Origin
- United States
Dimensions
- Cable Length
- 16.40 ft
Details
- For Use With
- Network Device
- End 1 Connection Type
- SFP+ Network
- Jacket Material
- Copper
- Item
- Network Cable
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.