
Addon 4.57M (15.00Ft) Usb 2.0 (A) Male To Micro-Usb (B) Male Black
Mfr # USB2MICROUSB15
Zoro # G0687131
product price: $11.59
/eaKey Features
Cable Length
14.99 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB Type B - Male
Color
Black
Cable Type
USB
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USB2MICROUSB15
Zoro #
G0687131
UPC #
821455488652
Country of Origin
Unknown
Dimensions
Cable Length
14.99 ft
Width
0.5 in
Height
7.5 in
Details
Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Micro USB Type B - Male
Color
Black
Cable Type
USB
Device Supported
Phone, Desktop Computer, Tablet PC, Notebook
Connector on First End Details
1 x USB 2.0 Type A - Male
Connector on Second End Details
1 x Micro USB Type B - Male
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.