Zoro Homepage

ADDON 4GB DDR4-2133MHZ 260-PIN SODIMM

  • Mfr # AA2133D4SR8S/4G

  • Zoro # G514875221


product price: $49.49
/ea

Key Features

Memory Rank
Single-rank
Number of Pins
260
Memory Standard
DDR4-2133/PC4-17066
Device Supported
Desktop PC
Memory Speed
2133 MHz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AA2133D4SR8S/4G
Zoro #
G514875221
UPC #
821455539354
Country of Origin
China

Dimensions

Memory Size
4 GB
Thickness
500 mil
Width
2 in

Details

Memory Rank
Single-rank
Number of Pins
260
Memory Standard
DDR4-2133/PC4-17066
Device Supported
Desktop PC
Memory Speed
2133 MHz
Memory Technology
DDR4 SDRAM
Memory Voltage
1.20V
CAS Latency
CL15
Number of Modules
(1) 4GB
Item
RAM Module
Compatibility
HP EliteDesk 800 G2 Desktop Mini, HP ENVY 34-a010 Curved, Optiplex 7040 Micro, Dell ProDesk 600 G2 Desktop Mini, HP ProDesk 600 G2, Lenovo ThinkCentre M900 Tiny
Signal Processing
Unbuffered
Error Checking
Non-ECC
TAA Compliant
No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.