Addon 5 Pack Of 20.00Cm (8.00In) Dvi-D Dual Link (24+1 Pin) Male, PK5

  • Mfr # DVID2HDMI-5PK

  • Zoro # G0622479


product price:  $35.29
/pk 5, $7.06/ea

Key Features

Cable Type
DVI/HDMI
Cable Length
8"
Color
Black
Conductor Material
Copper
Height (In.)
11"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
DVID2HDMI-5PK
Zoro #
G0622479
UPC #
821455074961
Country of Origin
Unknown

Dimensions

Cable Length
8"
Height (In.)
11"
Width (In.)
2"

Details

Cable Type
DVI/HDMI
Color
Black
Conductor Material
Copper
Connection A
1 x 25-pin DVI-D Digital Video - Male
Connection B
HDMI Digital Audio/Video - Female
For Use With
Audio/Video Device
Item
A/V Cable

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.