Addon 5 Pack Of 20.00Cm (8.00In) Hdmi Male To Dvi-D Single Link, PK5

  • Mfr # HDMI2DVIDS-5PK

  • Zoro # G0563730


product price:  $36.19
/pk 5, $7.24/ea

Key Features

Cable Type
DVI/HDMI
Cable Length
6 ft
Color
Black
Conductor Material
Copper
For Use With
Video Device
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMI2DVIDS-5PK
Zoro #
G0563730
UPC #
821455059203
Country of Origin
Unknown

Dimensions

Cable Length
6 ft

Details

Cable Type
DVI/HDMI
Color
Black
Conductor Material
Copper
For Use With
Video Device
Item
Video Cable
Connection B
DVI-D (Single-Link) Digital Video - Female
Connection A
1 x HDMI 1.3 Digital Audio/Video - Male
Supported Resolution
1920 x 1200

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.