
Addon 5 Pack Of 30.48Cm (1.00Ft) Sata Female To Female Red Cable
Mfr # SATAFF12IN-5PK
Zoro # G0624280
product price:Â $18.79
/pk 5, $3.76/eaKey Features
Cable Type
SATA
Conductor Material
Copper
Color
Red
Cable Length
1 ft
Device Supported
Hard Drive, Optical Drive
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
SATAFF12IN-5PK
Zoro #
G0624280
UPC #
821455094075
Country of Origin
Unknown
Dimensions
Cable Length
1 ft
Details
Cable Type
SATA
Conductor Material
Copper
Color
Red
Item
Data Transfer Cable
Device Supported
Hard Drive, Optical Drive
Connector on Second End Details
(1) 7-pin SATA 3.0 - Female
Connector on First End Details
(1) 7-pin SATA 3.0 - Female
Restrictions
This item has been restricted from sale in the following states:
CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.