Addon 5 Pack Of 6.10M (20.00Ft) Hdmi Male To Male Black Cable

  • Mfr # HDMIHSMM20-5PK

  • Zoro # G0572261


product price:  $44.99
/pk 5, $9.00/ea

Key Features

Cable Type
HDMI
Cable Length
20 ft
Conductor Material
Copper
Connection B
1 x HDMI 1.4 Digital Audio/Video - Male
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HDMIHSMM20-5PK
Zoro #
G0572261
UPC #
821455059517
Country of Origin
Unknown

Dimensions

Cable Length
20 ft
Width (In.)
3 in
Height (In.)
13 in

Details

Cable Type
HDMI
Conductor Material
Copper
Connection B
1 x HDMI 1.4 Digital Audio/Video - Male
Connection A
1 x HDMI 1.4 Digital Audio/Video - Male
For Use With
TV
Item
A/V Cable
Device Supported
TV, Audio/Video Device

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.