
Addon 5 Pack Of Displayport Male To Hdmi Female Black Adapter
Mfr # DISPLAYPORT2HDMIADPT-5PK
Zoro # G0632671
product price:Â $65.89
/pk 5, $13.18/eaKey Features
Color
Black
Connection B
1 x HDMI 1.3 Digital Audio/Video Female
Connection A
1 x DisplayPort 1.2 Digital Audio/Video Male
Max. Resolution
1920 x 1200
Adapter Type
DisplayPort/HDMI
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
DISPLAYPORT2HDMIADPT-5PK
Zoro #
G0632671
UPC #
821455183670
Country of Origin
Unknown
Dimensions
Length
7.9 in
Details
Color
Black
Connection B
1 x HDMI 1.3 Digital Audio/Video Female
Connection A
1 x DisplayPort 1.2 Digital Audio/Video Male
Item
A/V Adapter
Max. Resolution
1920 x 1200
Adapter Type
DisplayPort/HDMI
Max. Resolution Supported
1920 x 1200
Connector Gender on First End
Male
Connector Gender on Second End
Female
Maximum Resolution
1920 x 1200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.