Shop CABLE WHOLESALE
See all product information
Create Account
AT Keyboard Extension Cable, Din5 Male to Din5 Female, 5 Conductor, Straight, 10 foot
- Mfr # 10I5-02210
- Zoro # G111470645
product price:Â
$
7.25
/ea
Sold in multiples of 2 for
$14.50
Key Features
Cable Type
DIN
Cable Length
10 ft
Color
Beige
Conductor Material
Copper
Cable Characteristic
Extension Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 10I5-02210
- Zoro #
- G111470645
- UPC #
- 846568003943
- Country of Origin
- Unknown
- Cable Type
- DIN
- Color
- Beige
- Conductor Material
- Copper
- Item
- Data Transfer Cable
- Cable Characteristic
- Extension Cable
- Connection A
- 1 x 5-pin DIN Keyboard - Male
- Connection B
- 5-pin DIN Keyboard - Female
- Device Supported
- Keyboard
Dimensions
- Cable Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.